P1 25 MM
Description
P1 25 MM SPLIT TAPER BUSHING ; 25MM BORE 49.225MM OD 49.276MM LTB
Part # P1 25 MM
BDI # 20306512
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Malleable Iron - Ductile Iron
Global Part Number GPN:
17867
Bushing Series:
P1
AK54X3/4
Description
AK54X3/4 V-BELT SHEAVE ; FHP CAST IRON FINISHED BORE
Part # AK54X3/4
BDI # 1402412
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Bore - Millimeter:
19.05
Other Features:
Type 3
Global Part Number GPN:
16136
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
VTBS-232S
Description
VTBS-232S PILLOW BLOCK BEARING UNIT ; 2" BORE 2-1/4" BASE-CTR HGT 2 HOLE
Part # VTBS-232S
BDI # 1402411
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Global Part Number GPN:
522971
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
1VL34X5/8
Description
1VL34X5/8 VARIABLE SPEED SHEAVE ; 5/8" BORE 1 GROOVES 3.15" OD FINISH BORE
Part # 1VL34X5/8
BDI # 1402415
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Bore - Millimeter:
15.875
Other Features:
Solid Style
Global Part Number GPN:
579085
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
AK79X3/4
Description
AK79X3/4 V-BELT SHEAVE ; FHP CAST IRON FINISHED BORE
Part # AK79X3/4
BDI # 319585
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Bore - Millimeter:
19.05
Other Features:
Type 3
Global Part Number GPN:
16195
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1