7418-B-XL-MPBS-UA
Description
7418-B-MPBS-UA ; SINGLE ROW ANGULAR CONTACT BALL BEARINGS
Part # 7418-B-XL-MPBS-UA
BDI # 19409619
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ230-N2-MPA-A250-280
Description
QJ230-N2-MPA-A250-280 4 PT CONTACT BRG ; NON RETURNABLE 4-POINT 150MM ID 270MM OD
Part # QJ230-N2-MPA-A250-280
BDI # 24862595
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ320-N2-MPA-T42B
Description
QJ320-N2-MPA-T42B 4-POINT CONTACT BRNG ; POR NON RETURNABLE 100MM X 215MM X 47MM
Part # QJ320-N2-MPA-T42B
BDI # 1165981
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7334-B-MP-UO
Description
7334B.MP.UO ; ANGULAR CONTACT BALL BEARING
Part # 7334-B-MP-UO
BDI # 1179583
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235838
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)