10B-1/15 ST DIA=35MM
Description
IPL 10B-1/15 ST DIA=35MM
Part # 10B-1/15 ST DIA=35MM
BDI # 15092418
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
08B-1/15 ST DIA=15MM
Description
IPL 08B-1/15 ST DIA=15MM
Part # 08B-1/15 ST DIA=15MM
BDI # 15074665
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore