50BS50H 1-3/4
Description
50BS50H 1-3/4 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 50 TEETH 1-3/4 BORE
Part # 50BS50H 1-3/4
BDI # 20643131
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
50BS50H 1-3/16
Description
50BS50H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 50 TEETH 1-3/16 BORE
Part # 50BS50H 1-3/16
BDI # 20643129
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
60BS45H 1-1/2
Description
60BS45H 1-1/2 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 45 TEETH 1 -1/2 BORE
Part # 60BS45H 1-1/2
BDI # 20644259
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore
50BS60H 1-3/8
Description
50BS60H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 60 TEETH 1-3/8 BORE
Part # 50BS60H 1-3/8
BDI # 20643179
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
80BS36H 2-15/16
Description
80BS36H 2-15/16 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 36 TEETH 2-15/16 BORE
Part # 80BS36H 2-15/16
BDI # 20645233
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore