NUTR2052
Description
NUTR2052 CAM FOLLOWER BEARING ; 20MM X 52MM X 25MM W/INNER RING AND WSHR
Part # NUTR2052
BDI # 1407919
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
2 Metalic Shields Enclosure | No Self Aligning | ABEC 1 - ISO P0 Precision
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
0.984
Roller Width - Millimeter:
25
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
2 Metalic Shields Enclosure | No Self Aligning | ABEC 1 - ISO P0 Precision
Rolling Element:
Cylindrical Roller Bearing - Double Row
STO25ZZ
Description
STO25ZZ CAM FOLLOWER BEARING ; 25MM X 52MM X 20MM W/INNER RING
Part # STO25ZZ
BDI # 1088712
Features
Roller Width - Inch:
0.787
Roller Width - Millimeter:
20
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Single Row | Steel Cage Material | No Relubricatable | High Carbon Chrome Steel Rolling Element Material
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.63
Roller Width - Millimeter:
16
Roller Surface Profile:
Crowned
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Rolling Element:
Needle Bearing
NUTR25
Description
NUTR25 CAM FOLLOWER BEARING ; 25MM X 52MM X 25MM W/INNER RING AND WSHR
Part # NUTR25
BDI # 1407921
Features
Roller Width - Inch:
0.984
Roller Width - Millimeter:
25
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
2 Metalic Shields Enclosure | No Self Aligning | ABEC 1 - ISO P0 Precision
Rolling Element:
Cylindrical Roller Bearing - Double Row