MS150 1 1/4
Description
MS150 1 1/4 JAW CPLG HUB ; MS SUPER SERIES RSB
Part # MS150 1 1/4
BDI # 609649
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
F 2 7/16
Description
F 2 7/16 QD BUSHING ; 2-7/16" BORE 4-7/16" OD 3-5/8" LTB
Part # F 2 7/16
BDI # 608767
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Keyway on ID
Global Part Number GPN:
464492
Bushing Series:
F
50BS13 1 1/4
Description
50BS13 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 13T 1-1/4" BORE
Part # 50BS13 1 1/4
BDI # 621262
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
33996
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling
60BS36 1
Description
60BS36 1 ROLLER CHAIN SPROCKET ; 3/4" P 36T 1" BORE
Part # 60BS36 1
BDI # 623042
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
With 2 Set Screw
Global Part Number GPN:
33290
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore