08B20 X 1 KW 2SS
Description
08B20 X 1 KW 2SS ROLLER CHAIN SPROCKET ; 1/4" KEYWAY
Part # 08B20 X 1 KW 2SS
BDI # 21584960
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
08B20 X 1-1/4 KW SS
Description
08B20 X 1-1/4 KW SS SPROCKET
Part # 08B20 X 1-1/4 KW SS
BDI # 25202197
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
08B20 X 40MM 12MMX3.3MM KW MTO
Description
08B20 X 40MM 12MMX3.3MM KW CHN SPROCKET
Part # 08B20 X 40MM 12MMX3.3MM KW MTO
BDI # 26268238
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
08B20 30MM KW/SS
Description
08B20 30MM KW/SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.5IN PITCH
Part # 08B20 30MM KW/SS
BDI # 21471400
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore