D10A50H X 100 MTO
Description
MARTIN SPROCKET & GR D10A50H X 100 MTO
Part # D10A50H X 100 MTO
BDI # 23952970
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.972
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Finished Bore
D10B16 X 25MM W/ 8MM KW/SS
Description
D10B16 X 25MM W/ 8MM KW/SS SPROCKET ; ROLLER CHAIN SPROCKET 0.625IN PITCH
Part # D10B16 X 25MM W/ 8MM KW/SS
BDI # 21516277
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
D10B16 X 30MM W/ 8MM KW/SS
Description
D10B16 X 30MM W/ 8MM KW/SS SPROCKET ; ROLLER CHAIN SPROCKET 0.625IN PITCH
Part # D10B16 X 30MM W/ 8MM KW/SS
BDI # 21516278
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
D10B52SS 2-1/8 KW/2SS
Description
D10B52SS 2-1/8 KW/2SS SPROCKET ; 52 TEETH 262.92MM OUTSIDE DIA
Part # D10B52SS 2-1/8 KW/2SS
BDI # 21552197
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.351
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.708
Other Features:
Duplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Finished Bore