Page 1 of 5

Next

Compare
D140BS15 X 2-15/16

COMPARE

D140BS15 X 2-15/16

Description
D140BS15 X 2-15/16 SPROCKET ; 2-15/16" BORE 15T CHAIN #140

MARTIN SPROCKET & GR

Part # D140BS15 X 2-15/16

BDI # 24261083

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.418

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.282
Pitch Diameter - Millimeter: 213.817
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D140BS16 X 3-1/4IN

COMPARE

D140BS16 X 3-1/4IN

Description
D140BS16 X 3-1/4IN DOUBLE SPROCKET ; SGL BORED TO SIZE SPKT 3-1/4IN PITCH

MARTIN SPROCKET & GR

Part # D140BS16 X 3-1/4IN

BDI # 21928149

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.971

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.847
Pitch Diameter - Millimeter: 227.863
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D140B16 X 3 5/8 X 5/16KW

COMPARE

D140B16 X 3 5/8 X 5/16KW

Description
D140B16 X 3 5/8 X 5/16KW SPROCKET

MARTIN SPROCKET & GR

Part # D140B16 X 3 5/8 X 5/16KW

BDI # 24719341

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.971

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.847
Pitch Diameter - Millimeter: 227.863
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D140B11 X 2-1/4 1/2 KW/SS

COMPARE

D140B11 X 2-1/4 1/2 KW/SS

Description
D140B11 X 2-1/4 1/2 KW/SS SPROCKET ; ROLLERCHAIN SPROCKET 1-3/4IN PITCH

MARTIN SPROCKET & GR

Part # D140B11 X 2-1/4 1/2 KW/SS

BDI # 21515979

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 6.213
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.011
Other Features: With Set Screw
Pitch Diameter - Millimeter: 157.81
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D140BS15 2 3/8

COMPARE

D140BS15 2 3/8

Description
D140BS15 2 3/8

MARTIN SPROCKET & GR

Part # D140BS15 2 3/8

BDI # 18185419

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.418

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.282
Pitch Diameter - Millimeter: 213.817
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY