2062B13SS 1-7/16 BORE
Description
2062B13SS 1-7/16 BORE RC SPROCKET ; DBL PITCH 13TEETH
Part # 2062B13SS 1-7/16 BORE
BDI # 21841762
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.268
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.99
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Finished Bore
2062A13SS 3
Description
2062A13SS 3 RC SPROCKET ; DBL PITCH 13TEETH
Part # 2062A13SS 3
BDI # 21841760
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.268
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.99
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Finished Bore
2062B16 1-15/16 1/2 X 1/4 KW
Description
2062B16 1-15/16 1/2 X 1/4 KW SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 1-1/2IN
Part # 2062B16 1-15/16 1/2 X 1/4 KW
BDI # 21515736
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.44
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
2062B24 1-7/16 KW/2SS
Description
2062B24 1-7/16 KW/2SS SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 1-1/2IN
Part # 2062B24 1-7/16 KW/2SS
BDI # 21445154
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.29
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
H2062C13 X 1-3/4IN MTO
Description
H2062C13 X 1-3/4IN CHAIN SPROCKET
Part # H2062C13 X 1-3/4IN MTO
BDI # 24664518
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.268
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.99
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Finished Bore