9S 1 3/8
Description
9S 1 3/8 SLEEVE CPLG FLANGE ; 1-3/8" BORE 6.35" OD 3-5/8" HUB
Part # 9S 1 3/8
BDI # 625795
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
35BS11 3/4
Description
35BS11 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 11T 3/4" BORE
Part # 35BS11 3/4
BDI # 618626
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
With 2 Set Screw
Global Part Number GPN:
32517
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.45
Outside Diameter - Millimeter:
138.43
Bore - Millimeter:
25.4
Other Features:
Web Style
Global Part Number GPN:
582277
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
80BS12 1 1/2
Description
80BS12 1 1/2 ROLLER CHAIN SPROCKET ; 1" P 12T 1-1/2" BORE
Part # 80BS12 1 1/2
BDI # 624495
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Global Part Number GPN:
34909
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
50BS26 1 1/4
Description
50BS26 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 26T 1-1/4" BORE
Part # 50BS26 1 1/4
BDI # 621494
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Global Part Number GPN:
34030
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore