10B20 1-1/8
Description
10B20 1-1/8 SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.62IN PITCH
Part # 10B20 1-1/8
BDI # 21515898
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
TS520 X 1-3/4
Description
TS520 X 1-3/4 SPUR GEAR ; ROUGH BORE 5 DP PITCH 20T
Part # TS520 X 1-3/4
BDI # 24867128
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
101.6
W1020D X 5/8 3/16 KW 2SS
Description
W1020D X 5/8 3/16 KW 2SS WORM GEAR ; 10IN P 14.5DEG PA CI 20T
Part # W1020D X 5/8 3/16 KW 2SS
BDI # 23036746
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
10 DP
Other Features:
Plain Style | 3/16" Keyway 2 Setscrew
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
50.8
8020SS X 2-1/2 5/8X5/16 KW ALT
Description
8020SS X 2-1/2 5/8X5/16 KW ALT SPKT
Part # 8020SS X 2-1/2 5/8X5/16 KW ALT
BDI # 24539167
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
50B20SS X 1IN STD KW S22
Description
50B20SS X 1IN STD KW S22 SPROCKET ; 50 ANSI 20 TEETH 1" BORE
Part # 50B20SS X 1IN STD KW S22
BDI # 24300943
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore