C2082B24 1-7/16 MATCHED
Description
C2082B24 1-7/16 MATCHED SPROCKET ; DBL PITCH STOCK SPROCKET STL 2IN PITCH
Part # C2082B24 1-7/16 MATCHED
BDI # 21445447
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.323
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.39
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
389.204
Mounting Method:
Finished Bore
16B24 40MM KWY SS
Description
16B24 40MM KWY SS RLR CHAIN SPROCKET ; 24 TEETH 194.59" OUTSIDE DIA
Part # 16B24 40MM KWY SS
BDI # 21552425
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
S824 X 1IN 1/4 KW
Description
S824 X 1IN 1/4 KW SPUR GEAR ; 8DP 14.5DEG PA 1-1/4" FACE 24 TEETH
Part # S824 X 1IN 1/4 KW
BDI # 24300775
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
76.2
40B24 X 1-1/16
Description
40B24 X 1-1/16 RLR CHAIN SPROCKET ; 1-1/16" BORE
Part # 40B24 X 1-1/16
BDI # 24106258
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
12 DP
Other Features:
Plain Style | Type B
Global Part Number GPN:
672199
Pressure Angle:
20