TS520 X 1-3/4
Description
TS520 X 1-3/4 SPUR GEAR ; ROUGH BORE 5 DP PITCH 20T
Part # TS520 X 1-3/4
BDI # 24867128
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
101.6
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
Plain Style | Type B
Global Part Number GPN:
672203
Pressure Angle:
20
TS1624H 3/4
Description
TS1624H 3/4 GEAR ; SPUR GEAR STL 3/4IN FACE 20DEG PRESS
Part # TS1624H 3/4
BDI # 21445692
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
38.1
TS545 2-3/8 BORE STK KW 2SS
Description
TS545 2-3/8 BORE STK KW 2SS SPUR GEAR ; 5DP 20PA 2-1/2" FACE 45 TEETH
Part # TS545 2-3/8 BORE STK KW 2SS
BDI # 24947289
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
228.6
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
22.225