PTRY 3 1/2
Description
PTRY 3 1/2 TRACK ROLLER ; POR 3.5" RLR DIA YOKE STYLE TRB TYPE
Part # PTRY 3 1/2
BDI # 23207600
Features
Roller Width - Inch:
2
Roller Width - Millimeter:
50.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
28.575
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Rolling Element:
Taper Roller Bearing - Double Row
Y 112 L
Description
Y 112 L CAM FOLLOWER BEARING ; YOKE ROLLER 3-1/2" RLR DIA W/SEAL
Part # Y 112 L
BDI # 795175
Features
Roller Width - Inch:
2
Roller Width - Millimeter:
50.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
28.575
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Rolling Element:
Needle Bearing
SRF 70
Description
SRF 70 CAM FOLLOWER BEARING ; CAGED ROLLER 1-7/8" BORE 3-1/2" RLR DIA
Part # SRF 70
BDI # 795169
Features
Roller Width - Inch:
1.245
Roller Width - Millimeter:
31.623
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Caged | Without Inner Ring
Rolling Element:
Needle Bearing
FTRY 3 1/2
Description
FTRY 3 1/2 FLNG TRACK ROLLER ; YOKE STYLE TRB TYPE 3.5" RLR DIA
Part # FTRY 3 1/2
BDI # 23207675
Features
Roller Width - Inch:
2
Roller Width - Millimeter:
50.8
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Rubber Dual Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Taper Roller Bearing - Double Row
CY 112 L
Description
CY 112 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 3-1/2" SEALED AND CROWNED
Part # CY 112 L
BDI # 794934
Features
Roller Width - Inch:
2
Roller Width - Millimeter:
50.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
28.575
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Rolling Element:
Needle Bearing