Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
XLJ10M
Description
XLJ10M DEEP GROOVE BALL BEARING ; 10-1/2" BOREX13-1/4" ODX1-5/8" W 1-ROW
Part # XLJ10M
BDI # 1196798
Features
Enclosure:
Open
Outer Race Width - Millimeter:
41.275
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262883
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
XLJ9.1/2M
Description
XLJ9.1/2M DEEP GROOVE BALL BEARING ; 9-1/2" BOREX12-3/4" ODX1-5/8" W 1-ROW
Part # XLJ9.1/2M
BDI # 1196840
Features
Enclosure:
Open
Outer Race Width - Millimeter:
41.275
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262908
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No