LJ2J
Description
LJ2J DEEP GROOVE BALL BEARING ; 2" BOREX4" ODX13/16" W 1-ROW
Part # LJ2J
BDI # 1413219
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20.65
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262675
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
LJ5/8-2ZJ
Description
LJ5/8-2ZJ DEEP GROOVE BALL BEARING ; 0.625" BOREX1.5625" ODX0.4375" W 1-ROW
Part # LJ5/8-2ZJ
BDI # 1413221
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262202
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22.225
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262767
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
LJ1.3/8J
Description
LJ1.3/8J DEEP GROOVE BALL BEARING ; 1-3/8" BOREX3" ODX11/16" W 1-ROW
Part # LJ1.3/8J
BDI # 1413217
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17.475
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262696
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
LJT1M
Description
LJT1M ANGULAR CONTACT BALL BEARING ; 1" BOREX2-1/4" ODX5/8" 1-ROW
Part # LJT1M
BDI # 1413223
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255008
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)