1135-1.7/16CG
Description
1135-1.7/16CG INSERT BEARING ; 35MM IDX72MM ODX42.9MM W
Part # 1135-1.7/16CG
BDI # 1412576
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
27.788
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
49.225
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
LJ1NRJ
Description
LJ1NRJ DEEP GROOVE BALL BEARING ; 1" BOREX2-1/4" ODX5/8" W 1-ROW
Part # LJ1NRJ
BDI # 1190057
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262703
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
LJ1.1/8NRJ
Description
LJ1.1/8NRJ DEEP GROOVE BALL BEARING ; POR 1-1/8" BOREX2-1/2" ODX5/8" W 1-ROW
Part # LJ1.1/8NRJ
BDI # 1190043
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262701
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes