08B-1/Z=20/D=25H7 NR. 09SB520
Description
SATI 08B-1/Z=20/D=25H7 NR. 09SB520
Part # 08B-1/Z=20/D=25H7 NR. 09SB520
BDI # 1403962
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Special Type | Induction Hardened | With Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore