6208Z
Description
6208Z DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM WD SR 1 MTL SHLD
Part # 6208Z
BDI # 1347966
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6004Z
Description
6004Z DEEP GROOVE BALL BEARING ; 20MM ID 42MM OD 12MM WD SHIELDED
Part # 6004Z
BDI # 1347606
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
204KD
Description
204KD DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM WD
Part # 204KD
BDI # 1424152
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1278
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6207Z
Description
6207Z DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM WD SHIELDED
Part # 6207Z
BDI # 1424856
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6000ZC3
Description
6000ZC3 DEEP GROOVE BALL BEARING ; 10MM ID 26MM OD 8MM WD SR 1 MTL SHLD
Part # 6000ZC3
BDI # 1347585
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No