HD60B13F X 1
Description
HD60B13 X 1 RLR CHAIN SPROCKET ; 60 CHAIN 13 TEETH 2 STRD 1IN BORE
Part # HD60B13F X 1
BDI # 21972881
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
D60B15FH X 1-3/8 5/16 KW
Description
D60B15FH X 1-3/8 5/16 KW SPROCKET ; 3.978" OD X 2-1/8" LTB X 3/4" P STEEL
Part # D60B15FH X 1-3/8 5/16 KW
BDI # 21463042
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
HD60B15F-1-1/4 KW 2SS
Description
HD60B15F-1-1/4 KW 2SS ; 60 ANSI ROLLER CHAIN SPROCKET
Part # HD60B15F-1-1/4 KW 2SS
BDI # 25879983
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
D60B14H X 1-1/4
Description
D60B14H X 1-1/4 MULTIPLE STRAND SPROCKET ; 3/4" PITCH 14 TEETH
Part # D60B14H X 1-1/4
BDI # 21564757
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
D60B13 X 1-1/2IN
Description
D60B13 X 1-1/2IN ; POR MULTIPLE STRAND SPROCKET
Part # D60B13 X 1-1/2IN
BDI # 20863264
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore