HD50B18F X 1
Description
HD50B18F X 1 SPROCKET ; 50-2 CHAIN 18T HARDENED 1-1/2"BORE
Part # HD50B18F X 1
BDI # 25166167
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
HD100B18F X 2
Description
HD100B18 X 2 RLR CHAIN SPROCKET ; 100 CHAIN 18 TEETH 2 STRD 2IN BORE
Part # HD100B18F X 2
BDI # 21972524
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore
HD100B18F X 2-1/8
Description
HD100B18 X 2-1/8 RLR CHAIN SPROCKET ; 100 CHAIN 18 TEETH 2 STRD 2-1/8IN BORE
Part # HD100B18F X 2-1/8
BDI # 21972526
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore
H50B18F X 30MM KW CLT 2SS
Description
H50B18F X 30MM KW CLT 2SS CHAIN SPROCKET
Part # H50B18F X 30MM KW CLT 2SS
BDI # 21588642
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
H10B18 X 1-1/8
Description
H10B18F X 1-1/8 ROLLER CHAIN SPROCKET
Part # H10B18 X 1-1/8
BDI # 22379480
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore