HD120B23F X 3-7/16 2SS
Description
HD120B23F X 3-7/16 2SS SPROCKET
Part # HD120B23F X 3-7/16 2SS
BDI # 25815859
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Finished Bore
H12B23 X 1-1/8
Description
H12B23F X 1-1/8 ROLLER CHAIN SPROCKET
Part # H12B23 X 1-1/8
BDI # 22383376
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
H12B23 X 1-1/4
Description
H12B23F X 1-1/4 ROLLER CHAIN SPROCKET
Part # H12B23 X 1-1/4
BDI # 22383374
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
D100B23H X 3-1/8
Description
D100B23H X 3-1/8 CHAIN SPROCKET ; 1-1/4" PITCH 3-1/8" BORE 23-TEETH
Part # D100B23H X 3-1/8
BDI # 21580697
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore
H60B23X40MM 12X3.3MM KW 2SS
Description
H60B23X40MM 12X3.3MM KW 2SS SPROCKET ; (1)SS OVER KW,(1)SS AT 120 DEGREES W/HT
Part # H60B23X40MM 12X3.3MM KW 2SS
BDI # 24219762
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore