50B34FH X 1-1/2
Description
50B34FH X 1-1/2 ROLLER CHAIN SPROCKET ; 5/8" P 34T 1-1/2" BORE W/HARDENED TEETH
Part # 50B34FH X 1-1/2
BDI # 17159447
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
With 2 Set Screw
Global Part Number GPN:
39005
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Finished Bore
40B34FH X 1-3/16
Description
40B34FH X 1-3/16 ROLLER CHAIN SPROCKET ; 1/2" P 34T 1-3/16" BORE W/HARDENED TEETH
Part # 40B34FH X 1-3/16
BDI # 17159327
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Other Features:
With 2 Set Screw
Global Part Number GPN:
572446
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Finished Bore
H60B34F X 1-15/16
Description
H60B34 X 1-15-16 RLR CHAIN SPROCKET ; 60 CHAIN 34 TEETH TYPE B 1-15-16IN BORE
Part # H60B34F X 1-15/16
BDI # 21972188
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.544
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Finished Bore
80B34F X 1-3/16
Description
H80B34F X 1-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B34F X 1-3/16
BDI # 915886
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
H80B34F X 2-11/16 KW 2SS
Description
H80B34 X 2-11/16 KW 2SS SPROCKET ; 2-11/16" BORE
Part # H80B34F X 2-11/16 KW 2SS
BDI # 23585011
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore