NS5700-25T 1-1/4IN KWSS
Description
NS5700-25T 1-1/4IN KWSS SPROCKET ; 614-64-3 MOLDED SPLIT NON RETURNABLE
Part # NS5700-25T 1-1/4IN KWSS
BDI # 18145611
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS8500-25T 1-1/4 KW SS
Description
NS8500-25T 1-1/4 KW SS SPROCKET ; 614-190-3 MOLDED SPLIT NON RETURNABLE
Part # NS8500-25T 1-1/4 KW SS
BDI # 21473999
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS881-25T 1-1/2IN KWSS
Description
NS881-25T 1-1/2IN KWSS SPROCKET ; 614-44-11 MOLDED SPLIT NON RETURNABLE
Part # NS881-25T 1-1/2IN KWSS
BDI # 18146055
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
881 Series Molded Split
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS881-25T 1-1/4IN KWSS
Description
NS881-25T 1-1/4IN KWSS SPLIT SPROCKET ; 614-44-3 MOLDED SPLIT NON RETURNABLE
Part # NS881-25T 1-1/4IN KWSS
BDI # 18146056
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore