K40X48X20H
Description
K40X48X20H NRB CAGE AND ROLLER ASSEMBLY ; 40MM BORE 48MM OD 20MM WID
Part # K40X48X20H
BDI # 17013221
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Retainer:
Yes
Other Features:
Hardened Steel Cage | Radial Roller
Global Part Number GPN:
374658
Self Aligning:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258091
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
05079-2
Description
05079-2 TAPERED ROLLER BEARING CONE ; PRECISION 0.787" BORE 0.566" WD
Part # 05079-2
BDI # 1424056
Features
Component:
Cone
Width - Millimeter:
14.376
Inch - Metric:
Inch
Bore - Millimeter:
19.99
Bore - Inch:
0.787
Global Part Number GPN:
648565
Precision Class:
Standard
Width - Inch:
0.566
Basic Number:
5079
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257850
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing