Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
HM516442-2
Description
HM516442-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3" BORE 1-9/16" WID
Part # HM516442-2
BDI # 1359176
Features
Component:
Cone
Width - Millimeter:
39.7
Inch - Metric:
Inch
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648862
Precision Class:
Standard
Width - Inch:
1.563
Basic Number:
HM516442
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257803
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
28156-2
Description
28156-2 TAPERED ROLLER BEARING CONE ; PRECISION 1.574" BORE 0.774" WD
Part # 28156-2
BDI # 1424325
Features
Component:
Cone
Width - Millimeter:
19.66
Inch - Metric:
Inch
Bore - Millimeter:
39.98
Bore - Inch:
1.574
Global Part Number GPN:
648430
Precision Class:
Standard
Width - Inch:
0.774
Basic Number:
28156
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing