Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6009-2RSR-L038
Description
6009-2RSR-L038 DEEP GROOVE BALL BEARING ; SGL ROW 45MM ID 75MM OD 16MM WD
Part # 6009-2RSR-L038
BDI # 1410972
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3283
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R6 ZZ
Description
R6 ZZ BALL BEARING ; 3/8" BORE 7/8" OD 9/32" WD SR 2 MTL SHL
Part # R6 ZZ
BDI # 15093315
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259723
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6207-2RSR-L038
Description
6207-2RSR-L038 DEEP GROOVE BALL BEARING ; SGL ROW 35MM BORE X 72MM OD X 17MM WD
Part # 6207-2RSR-L038
BDI # 1411038
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3255
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No