Features
Enclosure:
2 Seals
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SK 35MM
Description
SK 35MM QD BUSHING ; 35MM BORE 71.425MM OD 49.225MM LTB
Part # SK 35MM
BDI # 611309
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
Keyway on ID
Global Part Number GPN:
465475
Bushing Series:
SK
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257766
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)