Page 1 of 115

Next

Compare
80B22 2-3/8

COMPARE

80B22 2-3/8

Description
80B22 2-3/8 RLR CHAIN SPROCKET ; 22 TEETH 7.56" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 80B22 2-3/8

BDI # 21552637

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.027

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.555
Pitch Diameter - Millimeter: 178.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS22HT 3/4

COMPARE

40BS22HT 3/4

Description
40BS22HT 3/4 ROLLER CHAIN SPROCKET ; 40 CHAIN 22T B-HUB ONE SIDE 3/4" FB

MARTIN SPROCKET & GR

Part # 40BS22HT 3/4

BDI # 619688

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 3.513
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.778
Other Features: With 2 Set Screw
Global Part Number GPN: 32614
Pitch Diameter - Millimeter: 89.24
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
228MG36BF-F1.125

COMPARE

228MG36BF-F1.125

Description
228MG36BF F1.1250 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 228MG36BF-F1.125

BDI # 921995

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 60.96
Inch - Metric: Metric
Outside Diameter - Inch: 2.143
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 56.032
Mounting Method: Finished Bore
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
H80B22F X 2-15/16

COMPARE

H80B22F X 2-15/16

Description
H80B22F X 2-15/16 SPROCKET

TSUBAKI

Part # H80B22F X 2-15/16

BDI # 917072

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.027
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.555
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 178.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D80B22H X 60MM 18X4.4MM KW 2SS

COMPARE

D80B22H X 60MM 18X4.4MM KW 2SS

Description
D80B22H X 60MM 18X4.4MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120DEG

TSUBAKI

Part # D80B22H X 60MM 18X4.4MM KW 2SS

BDI # 22522091

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.027
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.555
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 178.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY