50BS31 1 1/4
Description
50BS31 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 31T 1-1/4" BORE
Part # 50BS31 1 1/4
BDI # 621540
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
With 2 Set Screw
Global Part Number GPN:
34035
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Finished Bore
60BS31 1 1/4
Description
60BS31 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS31 1 1/4
BDI # 622994
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Other Features:
With 2 Set Screw
Global Part Number GPN:
34112
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Finished Bore
60BS31 1
Description
60BS31 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS31 1
BDI # 622992
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Other Features:
With 2 Set Screw
Global Part Number GPN:
33285
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Finished Bore
80BS31 2 7/16
Description
80BS31 2 7/16 ROLLER CHAIN SPROCKET ; 1" P 31T 2-7/16" BORE
Part # 80BS31 2 7/16
BDI # 624823
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.434
Other Features:
With 2 Set Screw
Global Part Number GPN:
35692
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Finished Bore
3114MG90BF-F2.250
Description
3114MG90BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG90BF-F2.250
BDI # 922287
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90