NJ2306-E-XL-TVP2-C4
Description
NJ2306-E-XL-TVP2-C4 X-LIFE CYL RLR BRG ; NON-RETURNABLE WITH CAGE
Part # NJ2306-E-XL-TVP2-C4
BDI # 1162325
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU206-E-XL-M1A-C3
Description
NU206-E-XL-M1A-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NU206-E-XL-M1A-C3
BDI # 1411334
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448678
Number of Rows of Rollers:
Single Row
NU306-E-XL-TVP2-C3
Description
NU306-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU306-E-XL-TVP2-C3
BDI # 17029153
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449061
Number of Rows of Rollers:
Single Row
NUP2304-E-XL-TVP2-C3
Description
NUP2304-E-XL-TVP2-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE WITH CAGE
Part # NUP2304-E-XL-TVP2-C3
BDI # 1165192
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449368
Number of Rows of Rollers:
Single Row
NUP2304-E-XL-TVP2
Description
NUP2304-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NUP2304-E-XL-TVP2
BDI # 1165191
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449367
Number of Rows of Rollers:
Single Row