Page 1 of 74

Next

Compare
1206 KC3

COMPARE

1206 KC3

Description
1206 KC3 SELF ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW

ROLLWAY BEARING

Part # 1206 KC3

BDI # 24010298

Features

Enclosure: Open
Outer Race Width - Millimeter: 16
Other Features: Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Cage Material: Steel
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
22206 C W33

COMPARE

22206 C W33

Description
22206 C W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW

ROLLWAY BEARING

Part # 22206 C W33

BDI # 1402460

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22206 C C3 W33

COMPARE

22206 C C3 W33

Description
22206 C C3 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # 22206 C C3 W33

BDI # 346261

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NUP 2306 EM C3

COMPARE

NUP 2306 EM C3

Description
NUP 2306 EM C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

ROLLWAY BEARING

Part # NUP 2306 EM C3

BDI # 24004927

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU 2304 EM

COMPARE

NU 2304 EM

Description
NU 2304 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # NU 2304 EM

BDI # 24004831

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY