Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1782
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
VBT 17Z-2
Description
VBT17Z-2 DEEP GROOVE BALL BEARING ; 38MM OD 11MM W
Part # VBT 17Z-2
BDI # 1484904
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
11
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
6204Z
Description
6204Z DEEP GROOVE BALL BEARING ; 20MM BOREX47MM ODX14MM W 1-ROW
Part # 6204Z
BDI # 1186432
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261778
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R12Z
Description
R12Z DEEP GROOVE BALL BEARING ; 3/4" BOREX1-5/8" ODX7/16 " W 1-ROW
Part # R12Z
BDI # 1193060
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
11.125
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4883
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5305CF
Description
5305CF ANG CONTACT BALL BRG ; 25MM BORE 62MM OD 25.4MM WD
Part # 5305CF
BDI # 662937
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256317
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)