Page 1 of 629

Next

Compare
40B20 X .8125 SPROCKET

COMPARE

40B20 X .8125 SPROCKET

Description
40B20 X .8125 SPROCKET SPROCKET ; ROLLER CHAIN SPROCKET 1/2IN PITCH

MARTIN SPROCKET & GR

Part # 40B20 X .8125 SPROCKET

BDI # 21515775

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.196

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.457
Pitch Diameter - Millimeter: 81.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
012-8012S SPROCKET AG

COMPARE

012-8012S SPROCKET AG

Description
TIMKEN 012-8012S SPROCKET AG

TIMKEN

Part # 012-8012S SPROCKET AG

BDI # 1309408

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.347
Length Thru Bore - Millimeter: 15.494
Length Thru Bore - Inch: 0.61

Price Inventory : Available to order
Loading Price
QTY
820A21 X 20MM 6MMX2.8MM KW

COMPARE

820A21 X 20MM 6MMX2.8MM KW

Description
820A21 X 20MM 6MMX2.8MM KW SPROCKET ; STOCK BORE CONVEYOR SPROCKET SEMI STL

MARTIN SPROCKET & GR

Part # 820A21 X 20MM 6MMX2.8MM KW

BDI # 21516010

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: Arm Body | 6MM X 2.8MM Keyway
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS52 7/8

COMPARE

40BS52 7/8

Description
40BS52 7/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 40BS52 7/8

BDI # 620001

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 8.281
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.566
Other Features: With 2 Set Screw
Global Part Number GPN: 32891
Pitch Diameter - Millimeter: 210.34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
ML099 13/16

COMPARE

ML099 13/16

Description
ML099 13/16 JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB

MARTIN SPROCKET & GR

Part # ML099 13/16

BDI # 609383

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 27
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY