Page 1 of 18

Next

Compare
24080 ECCK30J/W33

COMPARE

24080 ECCK30J/W33

Description
24080 ECCK30J/W33 SPHR ROLLER BRG

SKF

Part # 24080 ECCK30J/W33

BDI # 1262041

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24172 ECCJ/C3W33

COMPARE

24172 ECCJ/C3W33

Description
24172 ECCJ/C3W33 SPHR ROLLER BRG

SKF

Part # 24172 ECCJ/C3W33

BDI # 1258289

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23180 CAK/W33

COMPARE

23180 CAK/W33

Description
23180 CAK/W33

SKF

Part # 23180 CAK/W33

BDI # 1421483

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23264 CC/C3W33

COMPARE

23264 CC/C3W33

Description
23264 CC/C3W33 SPHERICAL ROLLER BEARING

SKF

Part # 23264 CC/C3W33

BDI # 1247879

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23264 CCK/C4W33

COMPARE

23264 CCK/C4W33

Description
23264 CCK/C4W33 SPHR ROLLER BRG ; 320MMX580MMX208MM DOUBLE ROW

SKF

Part # 23264 CCK/C4W33

BDI # 1247882

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY