D100B46 10-1/2 SPLIT
Description
D100B46 10-1/2 SPLIT RLR CHAIN SPROCKET ; 46 TEETH 19.02" OUTSIDE DIA
Part # D100B46 10-1/2 SPLIT
BDI # 21552196
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
18.318
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.024
Other Features:
Split Type
Pitch Diameter - Millimeter:
465.277
Mounting Method:
Finished Bore
MXT100 10
Description
MXT100 10 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT100 10
BDI # 17800426
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.938
Length Thru Bore - Millimeter:
157.175
Length Thru Bore - Inch:
6.188
Outside Diameter - Millimeter:
455.625
Bore - Millimeter:
254
Bore - Inch:
10
Other Features:
Cast/Ductile Material
Bushing Series:
XT100
MXT-STL10010
Description
MXT-STL10010 MXT SHAFT BUSHING ; POR MXT TYPE STEEL
Part # MXT-STL10010
BDI # 17800353
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.938
Length Thru Bore - Millimeter:
157.175
Length Thru Bore - Inch:
6.188
Outside Diameter - Millimeter:
455.625
Bore - Millimeter:
254
Bore - Inch:
10
Other Features:
Steel Material
Bushing Series:
XT100