23252-BEA-XL-MB1-H78B
Description
23252-BEA-XL-MB1-H78B X-LIFE BEARING ; POR SR NON-RETURNABLE
Part # 23252-BEA-XL-MB1-H78B
BDI # 1141882
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Outside Diameter - Millimeter:
480
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order adapter or withdrawal sleeve or nut separately. Others may be available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
B71952-E-T-P4S-UL
Description
B71952-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71952-E-T-P4S-UL
BDI # 18101773
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
QJ1252-MPA
Description
QJ1252-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE
Part # QJ1252-MPA
BDI # 1165772
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
236123
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)