NNU4952-S-K-M-SP
Description
NNU4952-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4952-S-K-M-SP
BDI # 18102405
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3052-AS-K-M-SP
Description
NN3052-AS-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NN3052-AS-K-M-SP
BDI # 18102399
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU4952-S-M-SP-C3
Description
NNU4952-S-M-SP-C3 CYL RLR BRG ; NON-RETURNABLE
Part # NNU4952-S-M-SP-C3
BDI # 17003382
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU4952-S-M-SP
Description
NNU4952-S-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4952-S-M-SP
BDI # 18102403
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No