22252-BEA-XL-K-MB1-C3
Description
22252-BEA-XL-K-MB1-C3 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 22252-BEA-XL-K-MB1-C3
BDI # 20617720
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
16052-M
Description
16052-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 16052-M
BDI # 1138807
Features
Enclosure:
Open
Outer Race Width - Millimeter:
44
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260630
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
16052
Description
16052 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 16052
BDI # 1138806
Features
Enclosure:
Open
Outer Race Width - Millimeter:
44
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
NNU4952-S-K-M-SP
Description
NNU4952-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4952-S-K-M-SP
BDI # 18102405
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
23152-BEA-XL-K-MB1
Description
23152-BEA-XL-K-MB1 X-LIFE SPHR RLR BRG ; 260MM X 440MM X 144MM
Part # 23152-BEA-XL-K-MB1
BDI # 19408664
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing