D100B46 10-1/2 SPLIT

COMPARE

D100B46 10-1/2 SPLIT

Description
D100B46 10-1/2 SPLIT RLR CHAIN SPROCKET ; 46 TEETH 19.02" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D100B46 10-1/2 SPLIT

BDI # 21552196

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 18.318
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.024
Other Features: Split Type
Pitch Diameter - Millimeter: 465.277
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H100A72 X10.503/10.506 6 HOLES 12.25BC

COMPARE

H100A72 X10.503/10.506 6 HOLES 12.25BC

Description
H100A72 X10.503/10.506 6 HOLES 12.25BC ; SPECIAL SPROCKET

TSUBAKI

Part # H100A72 X10.503/10.506 6 HOLES 12.25BC

BDI # 21572262

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.658

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.38
Pitch Diameter - Millimeter: 727.913
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY