Features
Profile:
Lock Nut
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
45
Length Thru Bore - Inch:
1.772
Bore - Millimeter:
360
Bore - Inch:
14.173
H-3176 X 360 MM
Description
H-3176 X 360 MM BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER
Part # H-3176 X 360 MM
BDI # 199662
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
264
Length Thru Bore - Inch:
10.394
Bore - Millimeter:
360
Bore - Inch:
14.173
Other Features:
Tapered Threaded Sleeve
H-3276 X 360 MM
Description
H-3276 X 360 MM BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER
Part # H-3276 X 360 MM
BDI # 199691
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
310
Length Thru Bore - Inch:
12.205
Bore - Millimeter:
360
Bore - Inch:
14.173
Other Features:
Tapered Threaded Sleeve
H-3076 X 360 MM
Description
H-3076 X 360 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER
Part # H-3076 X 360 MM
BDI # 198098
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
193
Length Thru Bore - Inch:
7.598
Bore - Millimeter:
360
Bore - Inch:
14.173
Other Features:
Tapered Threaded Sleeve
MSM360BRHSDQLAB
Description
MSM360BRHSDQLAB PILLOW BLOCK CYL RLR BRG ; 360MM BORE RETAINED
Part # MSM360BRHSDQLAB
BDI # 21956033
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
451