Features
Profile:
Lock Nut
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
62
Length Thru Bore - Inch:
2.441
Bore - Millimeter:
400
Bore - Inch:
15.748
Features
Profile:
Lock Nut
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
52
Length Thru Bore - Inch:
2.047
Bore - Millimeter:
400
Bore - Inch:
15.748
H-3184 X 400 MM
Description
H-3184 X 400 MM BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER
Part # H-3184 X 400 MM
BDI # 199668
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
304
Length Thru Bore - Inch:
11.969
Bore - Millimeter:
400
Bore - Inch:
15.748
Other Features:
Tapered Threaded Sleeve
TAAPH080K1500SO
Description
TAAPH080K1500SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH080K1500SO
BDI # 22085948
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
370.586
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3
H-3084 X 400 MM
Description
H-3084 X 400 MM BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER
Part # H-3084 X 400 MM
BDI # 198104
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
212
Length Thru Bore - Inch:
8.346
Bore - Millimeter:
400
Bore - Inch:
15.748
Other Features:
Tapered Threaded Sleeve