61984-M-P6-C5
Description
61984-M-P6-C5 DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 420MM X 560MM X 65MM
Part # 61984-M-P6-C5
BDI # 1149295
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
71984-MP-P5-N10BA-A180-230
Description
71984-MP-P5-N10BA-A180-230 AC BALL BRNG ; POR NON RETURNABLE 420MM X 560MM X 65MM
Part # 71984-MP-P5-N10BA-A180-230
BDI # 24857942
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Angular Contact
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7084-MP-UA
Description
7084-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7084-MP-UA
BDI # 1151521
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)