Page 1 of 69

Next

Compare
NNU-4988 MS P/5

COMPARE

NNU-4988 MS P/5

Description
NNU-4988 MS P/5 CYLINDRICAL ROLLER BRG ; NON RETURNABLE

CONSOLIDATED BEARING

Part # NNU-4988 MS P/5

BDI # 205565

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: Yes

Cage Material: Bronze
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 446216
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
23188-KM C/3

COMPARE

23188-KM C/3

Description
23188-KM C/3 SPHERICAL ROLLER BEARING ; NON RETURNABLE TAPERED BORE

CONSOLIDATED BEARING

Part # 23188-KM C/3

BDI # 214153

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23188-KM C/4

COMPARE

23188-KM C/4

Description
23188-KM C/4 SPHERICAL ROLLER BEARING ; NON RETURNABLE TAPERED BORE

CONSOLIDATED BEARING

Part # 23188-KM C/4

BDI # 214154

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23988 M C/3

COMPARE

23988 M C/3

Description
23988 M C/3 SPHERICAL ROLLER BEARING ; 440MM BORE 600MM OD 118MM WID

CONSOLIDATED BEARING

Part # 23988 M C/3

BDI # 214510

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Outside Diameter - Millimeter: 600
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NNU-4988-KMS P/5

COMPARE

NNU-4988-KMS P/5

Description
NNU-4988-KMS P/5 CYLINDRICAL ROLLER BRG ; NON RETURNABLE

CONSOLIDATED BEARING

Part # NNU-4988-KMS P/5

BDI # 205566

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 23.622
Bore Profile: Tapered
Retainer: Yes

Cage Material: Bronze
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 446217
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY