Page 1 of 54

Next

Compare
FB8018 X 2 5/8

COMPARE

FB8018 X 2 5/8

Description
FB8018 X 2 5/8 CHAIN CPLG FLG

DODGE

Part # FB8018 X 2 5/8

BDI # 251543

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.24
Length Thru Bore - Millimeter: 60.325

Length Thru Bore - Inch: 2.375
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB6020 X 2 5/8

COMPARE

FB6020 X 2 5/8

Description
FB6020 X 2 5/8 CHAIN CPLG FLG

DODGE

Part # FB6020 X 2 5/8

BDI # 251596

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 5.176
Length Thru Bore - Millimeter: 50.8

Length Thru Bore - Inch: 2
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB8020 X 2 11/16

COMPARE

FB8020 X 2 11/16

Description
FB8020 X 2 11/16 CHAIN CPLG FLG ; 2-11/16" BORE 5-3/8" HUB

DODGE

Part # FB8020 X 2 11/16

BDI # 251601

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.913
Length Thru Bore - Millimeter: 66.675

Length Thru Bore - Inch: 2.625
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
6020 2-1/2

COMPARE

6020 2-1/2

Description
6020 2-1/2 CHAIN CPLNG HUB ; 60 CHAIN 20 TEETH 2-1/2" BORE DIA

MARTIN SPROCKET & GR

Part # 6020 2-1/2

BDI # 21569590

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.188

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
60BS60 2-3/4

COMPARE

60BS60 2-3/4

Description
60BS60 2-3/4 RLR CHAIN SPROCKET ; 60 TEETH 14.76" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 60BS60 2-3/4

BDI # 21552516

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.33

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.761
Pitch Diameter - Millimeter: 363.99
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY