Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.24
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
3 11/16 SPLIT IRON COLLAR
Description
3 11/16 SPLIT IRON COLLAR
Part # 3 11/16 SPLIT IRON COLLAR
BDI # 239431
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
6.813
Outside Diameter - Millimeter:
173.05
Bore - Millimeter:
93.675
Width - Inch:
2.625
2 11/16 SPLIT IRON COLLAR
Description
2 11/16 SPLIT IRON COLLAR
Part # 2 11/16 SPLIT IRON COLLAR
BDI # 239426
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
52.4
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
5.313
Outside Diameter - Millimeter:
134.95
Bore - Millimeter:
68.275
Width - Inch:
2.063
3 7/16 SPLIT IRON COLLAR
Description
3 7/16 SPLIT IRON COLLAR
Part # 3 7/16 SPLIT IRON COLLAR
BDI # 239430
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
65.1
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
6.875
Outside Diameter - Millimeter:
174.625
Bore - Millimeter:
87.325
Width - Inch:
2.563
22319CC.C3.W33
Description
22319CC.C3.W33 SA BAL, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 078154
BDI # 27305715
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Self-Aligning | Two Window-Type Steel Cage | Flangeless Inner Ring and Guide Ring Centered on the Inner Ring | Lubrication Groove and Three Holes in Bearing Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing