Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.24
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
58.75
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
5.625
Outside Diameter - Millimeter:
142.875
Bore - Millimeter:
76.2
Width - Inch:
2.313
3 3/16 SPLIT IRON COLLAR
Description
3 3/16 SPLIT IRON COLLAR
Part # 3 3/16 SPLIT IRON COLLAR
BDI # 239429
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
60.325
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
6.063
Outside Diameter - Millimeter:
154
Bore - Millimeter:
80.975
Width - Inch:
2.375
FB8018 X 2 15/16
Description
FB8018 X 2 15/16 CHAIN CPLG FLG ; 2-15/16" BORE 4-9/16" HUB
Part # FB8018 X 2 15/16
BDI # 251597
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.24
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.24
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling