Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
718/530-MP-P5
Description
718/530-MP-P5 ANG CONTACT BALL BRG ; POR NON-RETURNABLE SINGLE ROW
Part # 718/530-MP-P5
BDI # 1151531
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Global Part Number GPN:
235428
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
618/630-MA
Description
618/630-MA DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 630MM X 780MM
Part # 618/630-MA
BDI # 21857177
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove | Guided On Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
618/630-M
Description
618/630-M DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 618/630-M
BDI # 1149010
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3473
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
618/530-M
Description
618/530-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 618/530-M
BDI # 1148995
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Rolling Element Riding
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No