619/710-MA-C3
Description
619/710-MA-C3 DEEP GROOVE BALL BEARING ; NON RETURNABLE 710MM X 950MM X 106MM
Part # 619/710-MA-C3
BDI # 1149185
Features
Enclosure:
Open
Outer Race Width - Millimeter:
106
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3746
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
618/600-MA-C4
Description
618/600-MA-C4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 600MM X 730MM
Part # 618/600-MA-C4
BDI # 1149009
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
618/670-M
Description
618/670-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW
Part # 618/670-M
BDI # 1149013
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3474
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No